Panduit Copper Patch Panels, Rack, T568A, T568B, ANSI/TIA 19 in Rack, 48 Port, 2 RU | Graybar Store
     
Panduit - Copper Patch Panels, Rack, T568A, T568B, ANSI/TIA 19 in Rack, 48 Port, 2 RU
+ / - Hover over image to Zoom
Other Views

    Copper Patch Panels, Rack, T568A, T568B, ANSI/TIA 19 in Rack, 48 Port, 2 RU

    Manufacturer: Panduit
         

    Cat 6A, Rack, T568A, T568B, ANSI/TIA 19 in Rack

    • Manufacturer Panduit
    • Termination Style ANSI/TIA 19 in. Rack
    • Mounting Rack Mount
    • Wiring Configuration T568A, T568B
    Select Filter Options Below ( 1 items found )
    Quick Order:Y
    No. of Ports:48
    Rack Units:2
    Mfg Part #
    SKU
    No. of Ports
    Rack Units
    Price
    NK6XPP48P
    25816937
    48
    2
    $713.25 / EA
    SKU
    25816937
    No. of Ports
    48
    Rack Units
    2
    $713.25 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock