Leviton Copper Patch Panels, Rack, T568A, T568B, 19 inches Rack or Cabinet, IDC, Black, 24 Port, 1 RU | Graybar Store
     
Leviton - Copper Patch Panels, Rack, T568A, T568B, 19 inches Rack or Cabinet, IDC, Black, 24 Port, 1 RU
+ / - Hover over image to Zoom
Other Views

    Copper Patch Panels, Rack, T568A, T568B, 19 inches Rack or Cabinet, IDC, Black, 24 Port, 1 RU

    Manufacturer: Leviton
    Items sold in feet or each.
         

    Cat 6, Rack, T568A, T568B, 19 in Rack or Cabinet, IDC, Black

    • Manufacturer Leviton
    • Termination Style 19 in. Rack or Cabinet, IDC
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A, T568B
    Select Filter Options Below ( 1 items found )
    Quick Order:Y
    No. of Ports:24
    Rack Units:1
    Mfg Part #
    SKU
    No. of Ports
    Rack Units
    Price
    69586-R24
    25110325
    24
    1
    $409.58 / EA
    SKU
    25110325
    No. of Ports
    24
    Rack Units
    1
    $409.58 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock