Crouse Hinds (Eaton) FDC222 SA Condulet® Cast FD Box, Copper-Free Aluminum, 2-Gang, 2-1/2 in. Deep, (2) 3/4 in. Feed-Thru Hubs | Graybar Store
     
Crouse Hinds (Eaton) - Condulet® Cast FD Box, Copper-Free Aluminum, 2-Gang, 2-1/2 in. Deep, (2) 3/4 in. Feed-Thru Hubs - FDC222 SA
+ / - Hover over image to Zoom
Other Views

    Condulet® Cast FD Box, Copper-Free Aluminum, 2-Gang, 2-1/2 in. Deep, (2) 3/4 in. Feed-Thru Hubs

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FDC222 SA
    SKU: 88072358
    $129.09
    Checking Pricing
         
    No. of Gangs:2-Gang
    Box Depth (Inches):2-1/2 in.
    No. of Hubs:2 Hub
    Hub Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FDC222 SA
    • UNSPSC 39121315
    • Box Depth (Inches) 2-1/2 in.
    • Hub Size (Inches) 3/4 in.
    • Materials Copper-Free Aluminum
    • No. of Gangs 2-Gang
    • No. of Hubs 2 Hub
    • SKU Spec Sheet
      FDC222 SA Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2-Gang copper-free aluminum 2-1/2 in. deep cast FD box with (2) 3/4 in. feed-thru hubs
    • Internal green ground screw standard on boxes
    • Suitable for use in wet locations when used with gasketed covers
    • Tapered threaded hubs (NPT) with integral bushing
    • Available for surface mounting(with mounting lugs) or flush mounting(without mounting lugs)
    • Covers for flush mounting extend to conceal the rough plaster line
    • For use with threaded rigid and IMC conduit