Arlington 930 Copper-Free Aluminum Die Cast AnyBODY™ Type LB Combination Threaded/Set-Screw Conduit Body With Cover and Gasket, 1/2 Inch | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Arlington - Copper-Free Aluminum Die Cast AnyBODY™ Type LB Combination Threaded/Set-Screw Conduit Body With Cover and Gasket, 1/2 Inch - 930
+ / - Hover over image to Zoom
Other Views

    Copper-Free Aluminum Die Cast AnyBODY™ Type LB Combination Threaded/Set-Screw Conduit Body With Cover and Gasket, 1/2 Inch

    Manufacturer: Arlington
    Manufacturer #: 930
    SKU: 25067200
    $9.32
    Checking Pricing
         
    Trade Size (Inches):1/2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 930
    • UNSPSC 39131708
    • Body Type LB, LL, LR, T, C
    • Connection Type Threaded and Set-Screw
    • Cover and Gasket Yes
    Product Overview:
    1/2 in. copper-free aluminum die cast AnyBODY™ Type LB combination Threaded/Set-Screw conduit body with cover and gasket.