Fluke Networks DSX2-8000QOI/GLD Copper & Fiber CableAnalyzer, DSX2-8000QOI/GLD, Version 2 | Graybar Store
     
Fluke Networks - Copper & Fiber CableAnalyzer, DSX2-8000QOI/GLD, Version 2 - DSX2-8000QOI/GLD
+ / - Hover over image to Zoom
Other Views

    Copper & Fiber CableAnalyzer, DSX2-8000QOI/GLD, Version 2

    Manufacturer: Fluke Networks
    Manufacturer #: DSX2-8000QOI/GLD
    SKU: 26029263
    $49,813.53
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # DSX2-8000QOI/GLD
    Product Overview:
    DSX2-8000QOI/GLD,2GHZ DSX QUAD OTDR OLTS INSPC, WIFI & 1 YR GOLD
    Versiv2 CableAnalyzer is a complete copper certification kit for cabling contractors testing up to CAT 8 test. ProjX management system ensures jobs are done right the first time. The modular Versiv2 platform supports fiber testing and upgrades to future standards. Analyze test results and create professional test reports using LinkWare reporting software all while covered by 1 year of Gold Support. Kit includes 1 Versiv2 Mainframe & Remote, (2) DSX-8000 CableAnalyzer modules, (2) CertiFiber Quad OLTS modules, OptiFiber Quad OTDR module, Set of Cat 8/Class I Permanent Link Adapters, Set of Cat 8/Class 1 Channel Adapters, (2) Headsets, (2) HandStraps, (2) Shoulder Straps, Hard sided Carry Case, USB Interface Cable, Versiv2 Open Source Software CD, (2) AC Chargers, (2) Universal Couplers, (2) AxTalk Terminators, (2) Quick Clean Cleaners (1.25/2.50 mm), SC/SC Simplex adapters, 2 SC/LC Multimode Launch Cables - 50 µm, 2 SC/LC Singlemode Launch Cable - 9 µm, USB Fiber Inspection Video Probe with 4 Tips, (2) LC/LC Simplex Adapter, SC/LC EF-Compliant MM TRC Kit 50 µm, SC/LC SM TRC Kit, TRC Carry Case, WIFI Adapter, Statement of Calibration and Getting Started Guides.