Panduit CWST Snips, Copper Cable Conductor, 14 AWG | Graybar Store
     
Panduit - Snips, Copper Cable Conductor, 14 AWG - CWST
+ / - Hover over image to Zoom
Other Views

    Snips, Copper Cable Conductor, 14 AWG

    Manufacturer: Panduit
    Manufacturer #: CWST
    SKU: 99967321
    $44.21
    Checking Pricing
         
    Blade Type:Wire Snipping
    Cutting Pattern:Straight
    Capacity:14 AWG Copper Cable Conductor
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CWST
    • Application Copper Cable Conductor
    • Type Snip
    • UNSPSC 43223301
    • Blade Type Wire Snipping
    • Capacity 14 AWG Copper Cable Conductor
    • Cutting Pattern Straight
    • Handle Type Ergonomic Grip
    • SKU Spec Sheet
      CWST Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Snipping tool can cut up to 14 AWG copper cable conductor.
    Snipping Tool
    • Snipping tool cuts conductors flush for improved performance
    • MINI-COM module termination tool
    • CWST is durable and easy to use