Encore Wire THHN-750MCM-BRN-ENW-CUT REEL SuperSlick Elite® THHN Building Wire, 750 MCM Stranded Copper Conductor, Brown, Cut Reel | Graybar Store
     
Encore Wire - SuperSlick Elite® THHN Building Wire, 750 MCM Stranded Copper Conductor, Brown, Cut Reel - THHN-750MCM-BRN-ENW-CUT REEL
+ / - Hover over image to Zoom
Other Views

    SuperSlick Elite® THHN Building Wire, 750 MCM Stranded Copper Conductor, Brown, Cut Reel

    Manufacturer: Encore Wire
    Manufacturer #: THHN-750MCM-BRN-ENW-CUT REEL
    SKU: 25796429
    $25.57
    Checking Pricing
         
    Color:Brown
    Conductor Material:Bare Copper
    Conductor Size:750 MCM
    No. of Conductors:1
    Solid/Stranded:Stranded
    Outer Diameter:1156 mil
    Standard:UL Listed, CSA Certified and RoHS Compliant
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Encore Wire
    • Manufacturer # THHN-750MCM-BRN-ENW-CUT REEL
    • Color Brown
    • No. of Conductors 1
    • Application General Purpose
    • Type THHN
    • UNSPSC 26121614
    • Brand SuperSlick Elite
    • Conductor Material Bare Copper
    • Conductor Size 750 MCM
    • Insulation Material PVC
    • Jacket Material Polyamide
    • Outer Diameter 1156 mil
    • Solid/Stranded Stranded
    • Temperature Rating 90°C
    • Voltage 600V
    • Packaging Cut Reel
    • Standard UL Listed, CSA Certified and RoHS Compliant
    • SKU Spec Sheet
      THHN-750MCM-BRN-ENW-CUT REEL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SuperSlick Elite® THHN building wire has a 750 MCM stranded copper conductor. Building wire is brown and packaged in a cut reel.
    THHN Building wire
    • Type THHN building wire is intended for general purpose applications as defined by the National Electrical Code (NEC)
    • Type THHN is permitted for new construction or rewiring for 600-volt applications
    • For applications requiring Type THHN, the conductor is appropriate for use in wet or dry locations at temperatures not to exceed 9073176;C or not to exceed 75°C in oil or coolants.
    • A great alternative to eliminate the need for lube
    • Slick Nylon outer jacket for easy pulling
    • All sizes rated gasoline and oil resistant II.
    • Sunlight Resistant in all colors
    • For 1/0 AWG and larger conductors are rated for cable tray use and comply with IEEE 1202/FT4 (70,000 Btu/hr.) flame test and ICEA T-29-20 (210,000 Btu/hr.) flame test.