Southwire THHN-10-STR-BRN-SOU-2500R SIM<i>pull</i> THHN® Copper Building Wire, Stranded, 10 AWG, Brown, 2500 ft. Reel | Graybar Store
     
Southwire - SIM<i>pull</i> THHN® Copper Building Wire, Stranded, 10 AWG, Brown, 2500 ft. Reel - THHN-10-STR-BRN-SOU-2500R
+ / - Hover over image to Zoom
Other Views

    SIMpull THHN® Copper Building Wire, Stranded, 10 AWG, Brown, 2500 ft. Reel

    Manufacturer: Southwire
    Manufacturer #: THHN-10-STR-BRN-SOU-2500R
    SKU: 25795815
    $0.00
    Checking Pricing
         
    Color:Brown
    Conductor Material:Copper
    Conductor Size:10 AWG
    No. of Conductors:1
    Length:2500 ft.
    Solid/Stranded:Stranded
    Outer Diameter:161 mil
    Standard:CSA Certified and UL Listed
    Alternate Manufacturer Part No.:22980706
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # THHN-10-STR-BRN-SOU-2500R
    • Color Brown
    • No. of Conductors 1
    • Application Conduit and Cable Trays
    • Type THHN
    • UNSPSC 26121517
    • Alternate Manufacturer Part No. 22980706
    • Conductor Material Copper
    • Conductor Size 10 AWG
    • Insulation Material PVC
    • Jacket Material Nylon
    • Length 2500 ft.
    • Outer Diameter 161 mil
    • Solid/Stranded Stranded
    • Temperature Rating 90°C
    • Voltage 600V
    • Standard CSA Certified and UL Listed
    • SKU Spec Sheet
      THHN-10-STR-BRN-SOU-2500R Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    THHN building wire has a 10 AWG stranded copper conductor. Building wire has a brown nylon jacket and is packaged in a 2500 foot reel.
    SIMpull THHN® Copper Building Wire
    • Rated 600V
    • Rated 60°C, 75°C or 90°C depending on application
    • Soft Drawn Copper Conductor
    • Thermoplastic Insulation
    • Nylon Sheath
    • Heat, Moisture, Gasoline and Oil Resistant
    • Does Not Require Pulling Lubricant