Southwire THHN-8-STR-GRN-SOU-CUT REEL THHN Stranded Building Wire, Cut Reel, 8 AWG, Green | Graybar Store
     
Southwire - THHN Stranded Building Wire, Cut Reel, 8 AWG, Green - THHN-8-STR-GRN-SOU-CUT REEL
+ / - Hover over image to Zoom
Other Views

    THHN Stranded Building Wire, Cut Reel, 8 AWG, Green

    Manufacturer: Southwire
    Manufacturer #: THHN-8-STR-GRN-SOU-CUT REEL
    SKU: 25724154
    $0.00
    Checking Pricing
         
    Color:Green
    Conductor Material:Copper
    Conductor Size:8 AWG
    No. of Conductors:1
    Solid/Stranded:Stranded
    Outer Diameter:213 mil
    Standard:CSA Certified and UL Listed
    Packaging:Cut Reel
    Alternate Manufacturer Part No.:204925
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # THHN-8-STR-GRN-SOU-CUT REEL
    • Color Green
    • No. of Conductors 1
    • Application Conduit and Cable Trays
    • Type THHN
    • UNSPSC 26121517
    • Alternate Manufacturer Part No. 204925
    • Conductor Material Copper
    • Conductor Size 8 AWG
    • Insulation Material PVC
    • Jacket Material Nylon
    • Outer Diameter 213 mil
    • Solid/Stranded Stranded
    • Temperature Rating 90°C
    • Voltage 600V
    • Packaging Cut Reel
    • Standard CSA Certified and UL Listed
    • SKU Spec Sheet
      THHN-8-STR-GRN-SOU-CUT REEL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    THHN building wire has a 8 AWG stranded copper conductor. Building wire has a green nylon jacket and is packaged in a cut reel.