Southwire THHN 10 STR WH/BK 1250 SIMPULL COILPAK THHN Building Wire, Stranded, 10 AWG, Black/White, 1250 ft. Coil | Graybar Store
     
Southwire - THHN Building Wire, Stranded, 10 AWG, Black/White, 1250 ft. Coil - THHN 10 STR WH/BK 1250 SIMPULL COILPAK
+ / - Hover over image to Zoom
Other Views

    THHN Building Wire, Stranded, 10 AWG, Black/White, 1250 ft. Coil

    Manufacturer: Southwire
    Manufacturer #: THHN 10 STR WH/BK 1250 SIMPULL COILPAK
    SKU: 25530699
    $359.90
    Checking Pricing
         
    Color:White and Black
    Conductor Material:Copper
    Conductor Size:10 AWG
    No. of Conductors:19
    Length:1250 ft. Coil
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # THHN 10 STR WH/BK 1250 SIMPULL COILPAK
    • Color White and Black
    • No. of Conductors 19
    • Application Conduit and Cable Trays
    • Type THHN
    • UNSPSC 26121517
    • Conductor Material Copper
    • Conductor Size 10 AWG
    Product Overview:
    SIMpull® CoilPAK® Copper Conductor, Black/White, Conductor Size: 10 AWG, Solid/Stranded: Stranded, Wire Type: THHN, No. of Conductors: 19