Southwire TPCL-4-GY-AMI-CUT REEL TelcoFlex® III Copper Conductor FT4-Flame Office/Telecom Power Cable, 4 AWG, Grey, Cut Reel | Graybar Store
     
Southwire - TelcoFlex® III Copper Conductor FT4-Flame Office/Telecom Power Cable, 4 AWG, Grey, Cut Reel - TPCL-4-GY-AMI-CUT REEL
+ / - Hover over image to Zoom
Other Views

    TelcoFlex® III Copper Conductor FT4-Flame Office/Telecom Power Cable, 4 AWG, Grey, Cut Reel

    Manufacturer: Southwire
    Manufacturer #: TPCL-4-GY-AMI-CUT REEL
    SKU: 22083341
    $1.88
    Checking Pricing
         
    Color:Grey
    Package:Cut Reel
    Additional Features:Tinned Copper
    Alternate Manufacturer Part No.:56982601
    Cable Type:Plenum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # TPCL-4-GY-AMI-CUT REEL
    • Cable Type Plenum
    • Color Grey
    • UNSPSC 26121600
    • Additional Features Tinned Copper
    Product Overview:
    TelcoFlex® III grey, 4 AWG central office / telecom power cable.
    TelcoFlex® III Central Office/Telecom Power Cable
    • 600 Volts, Copper Conductor
    • Class B Strand With Braid
    • CSA approved, Non-Halogen Insulation