Southwire TPCLF-350-GY-AMI-CUT REEL TelcoFlex® IV Copper Conductor FT4-Flame Office/Telecom Power Cable, 350 kcmil, Grey, Cut Reel | Graybar Store
     
Southwire - TelcoFlex® IV Copper Conductor FT4-Flame Office/Telecom Power Cable, 350 kcmil, Grey, Cut Reel - TPCLF-350-GY-AMI-CUT REEL
+ / - Hover over image to Zoom
Other Views

    TelcoFlex® IV Copper Conductor FT4-Flame Office/Telecom Power Cable, 350 kcmil, Grey, Cut Reel

    Manufacturer: Southwire
    Manufacturer #: TPCLF-350-GY-AMI-CUT REEL
    SKU: 22083053
    $12.38
    Checking Pricing
         
    Additional Features:Tinned Copper
    Color:Grey
    Alternate Manufacturer Part No.:56981301
    Package:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # TPCLF-350-GY-AMI-CUT REEL
    • Color Grey
    • UNSPSC 26121600
    • Additional Features Tinned Copper
    Product Overview:
    TelcoFlex® IV grey, 350 kcmil central office / telecom power cable.
    TelcoFlex® IV Central Office/Telecom Power Cable
    • 600 Volts, Copper Conductor
    • Class I Flexible Strand with Braid
    • CSA approved, Non-Halogen Insulation