Fluke Networks DSX-8000-ADD-R Copper CableAnalyzer Modules and Remote | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Fluke Networks - Copper CableAnalyzer Modules and Remote - DSX-8000-ADD-R
+ / - Hover over image to Zoom
Other Views

    Copper CableAnalyzer Modules and Remote

    Manufacturer: Fluke Networks
    Manufacturer #: DSX-8000-ADD-R
    SKU: 25866870
    $11,674.59
    Checking Pricing
         
    Standard:Category 3, 4, 5, 5e, 6, 6A, 8 per TIA 568-C.2Class C and D, E, EA, F, FA and I/II certification per ISO/IEC 11801:2002 and amendments
    Tool Application:Copper and Fiber Certification
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # DSX-8000-ADD-R
    • Type DSX-8000-ADD-R
    • Tool Application Copper and Fiber Certification
    • Standard Category 3, 4, 5, 5e, 6, 6A, 8 per TIA 568-C.2Class C and D, E, EA, F, FA and I/II certification per ISO/IEC 11801:2002 and amendments
    • ECCN 5B991
    • Country of Origin SG - Singapore
    Product Overview:
    DSX-8000-ADD-R,2GHZ DSX CABLEANALYZER MODULES ADD ON KIT W/REMOTE
    Versiv CableAnalyzer is a complete copper certification kit for cabling contractors testing up to CAT 8 test. ProjX management system ensures jobs are done right the first time. The modular Versiv platform supports fiber testing and upgrades to future standards. Analyze test results and create professional test reports using LinkWare reporting software. Includes: 1 Versiv Remote, (2) DSX-8000 CableAnalyzer Modules, Set of Cat 8/Class I Permanent Link Adapters, Set of Cat 8/Class I Channel Adapters, (2) Headsets, (2) HandStraps, (2) Shoulder Straps, Carry Case, Versiv Open Source Software CD, (2) AC Chargers, (2) Universal Couplers, (2) AxTalk Terminators, Statement of Calibration and Getting Started Guide