Graybar Vendor THHN-10-SOL-WHT/RED-2500R THHN Building Wire, 10 AWG Solid Copper Conductor, White with Red Stripe, 2500 ft. Reel | Graybar Store
     
Graybar Vendor - THHN Building Wire, 10 AWG Solid Copper Conductor, White with Red Stripe, 2500 ft. Reel - THHN-10-SOL-WHT/RED-2500R
+ / - Hover over image to Zoom
Other Views

    THHN Building Wire, 10 AWG Solid Copper Conductor, White with Red Stripe, 2500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-10-SOL-WHT/RED-2500R
    SKU: 22071797
    $658.45
    Checking Pricing
         
    Length:2500 ft. Reel
    Solid/Stranded:Solid
    Color:White with Red Stripe
    Conductor Material:Bare Copper
    Conductor Size:10 AWG
    No. of Conductors:1
    Outer Diameter:150 mil
    Standard:UL Listed, CSA Certified and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-10-SOL-WHT/RED-2500R
    • Color White with Red Stripe
    • No. of Conductors 1
    • Application Conduit and Cable Trays
    • Type THHN
    • UNSPSC 26121517
    • Conductor Material Bare Copper
    • Conductor Size 10 AWG
    • Insulation Material PVC
    Product Overview:
    THHN building wire has a 10 AWG solid copper conductor. Building wire is white with a red stripe and packaged in a 2500 foot reel.
    THHN Building Wire
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon