Graybar Vendor THHN-AL-600MCM-GRY-CUT REEL Aluminum Building Wire, THHN, Cut Reel, 600 MCM Stranded, Grey | Graybar Store
     
Graybar Vendor - Aluminum Building Wire, THHN, Cut Reel, 600 MCM Stranded, Grey - THHN-AL-600MCM-GRY-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Aluminum Building Wire, THHN, Cut Reel, 600 MCM Stranded, Grey

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-AL-600MCM-GRY-CUT REEL
    SKU: 25359518
    $2.94
    Checking Pricing
         
    Color:Grey
    Conductor Material:Aluminum
    Conductor Size:600 MCM
    No. of Conductors:1
    Outer Diameter:971 mil
    Standard:UL Listed
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-AL-600MCM-GRY-CUT REEL
    • Color Grey
    • No. of Conductors 1
    • Application Conduit and Cable Trays
    • Type THHN
    • UNSPSC 26121614
    • Conductor Material Aluminum
    • Conductor Size 600 MCM
    • Insulation Material PVC
    • Jacket Material Nylon
    • Outer Diameter 971 mil
    • Temperature Rating 90°C
    • Voltage 600V
    • Packaging Cut Reel
    • Standard UL Listed
    • ECCN EAR99
    Product Overview:
    THHN building wire has a 600 MCM stranded aluminum conductor. Building wire is grey and packaged in a cut reel
    THHN Building Wire
    • Can be used in wet or dry locations
    • Made with aluminum alloy
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon