Graybar Vendor THHN-6-STR-PUR-CUT REEL Copper Building Wire, THHN, Cut Reel, 6 AWG, Purple | Graybar Store
     
Graybar Vendor - Copper Building Wire, THHN, Cut Reel, 6 AWG, Purple - THHN-6-STR-PUR-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Copper Building Wire, THHN, Cut Reel, 6 AWG, Purple

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-6-STR-PUR-CUT REEL
    SKU: 22064123
    $0.53
    Checking Pricing
         
    Solid/Stranded:Stranded
    Length:Cut Reel
    Color:Purple
    Conductor Material:Bare Copper
    Conductor Size:6 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-6-STR-PUR-CUT REEL
    • Color Purple
    • Wire Type THHN
    • UNSPSC 26121517
    • Conductor Material Bare Copper
    Product Overview:
    THHN purple 6 AWG stranded copper building wire cut reel with copper conductor.