Graybar Vendor THHN-AL-6-STR-GRN-CUT REEL Aluminum Building Wire, THHN, Cut Reel, 6 AWG, Green | Graybar Store
     
Graybar Vendor - Aluminum Building Wire, THHN, Cut Reel, 6 AWG, Green - THHN-AL-6-STR-GRN-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Aluminum Building Wire, THHN, Cut Reel, 6 AWG, Green

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-AL-6-STR-GRN-CUT REEL
    SKU: 25524146
    $0.26
    Checking Pricing
         
    Solid/Stranded:Stranded
    Length:Cut Reel
    Color:Green
    Conductor Material:Aluminum
    Conductor Size:6 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-AL-6-STR-GRN-CUT REEL
    • Color Green
    • Wire Type THHN
    • UNSPSC 26121614
    • Conductor Material Aluminum
    • Conductor Size 6 AWG
    • Length Cut Reel
    • Solid/Stranded Stranded
    • ECCN EAR99
    Product Overview:
    THHN green 6 AWG stranded building wire cut reel with aluminum conductor.