Graybar Vendor THHN-400MCM-GRY-CUT REEL THHN Building Wire, 400 MCM Stranded Copper Conductor, Grey, Cut Reel | Graybar Store
     
Graybar Vendor - THHN Building Wire, 400 MCM Stranded Copper Conductor, Grey, Cut Reel - THHN-400MCM-GRY-CUT REEL
+ / - Hover over image to Zoom
Other Views

    THHN Building Wire, 400 MCM Stranded Copper Conductor, Grey, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: THHN-400MCM-GRY-CUT REEL
    SKU: 25107687
    $7.47
    Checking Pricing
         
    Solid/Stranded:Stranded
    Length:Cut Reel
    Color:Grey
    Conductor Material:Bare Copper
    Conductor Size:400 MCM
    No. of Conductors:1
    Outer Diameter:842 mil
    Standard:UL Listed, CSA Certified and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # THHN-400MCM-GRY-CUT REEL
    • Color Grey
    • No. of Conductors 1
    • Application Conduit and Cable Trays
    • Type THHN
    • UNSPSC 26121517
    • Conductor Material Bare Copper
    • Conductor Size 400 MCM
    • Insulation Material PVC
    Product Overview:
    THHN building wire has a 400 MCM stranded copper conductor. Building wire is grey and packaged in a cut reel.
    THHN Building Wire
    • Can be used in wet or dry locations
    • Made with annealed (soft) copper, compressed
    • Insulation is high heat and moisture resistant polyvinyl chloride (PVC)
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon