B-Line (Eaton) SB2209BYZ Cooper B-Line Framing Kit ( Pack of 25) | Graybar Store
     
B-Line (Eaton) - Cooper B-Line Framing Kit ( Pack of 25) - SB2209BYZ
+ / - Hover over image to Zoom
Other Views

    Cooper B-Line Framing Kit ( Pack of 25)

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB2209BYZ
    SKU: 94010198
    $16.10
    Checking Pricing
         
    Color / Finish:Yellow Zinc
    Fitting Type:Framing Clip
    Color:Yellow Zinc
    Material Finish:Yellow-Zinc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB2209BYZ
    • Color Yellow Zinc
    • UNSPSC 31331202
    • Color / Finish Yellow Zinc
    • Fitting Type Framing Clip
    • Material Finish Yellow-Zinc
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Framing clip kit , 2 inch. X 3/8- inch support size, yellow zinc.