B-Line (Eaton) SB310AKYZ Cooper B-Line Angled Drop, Rod Bracket Kit | Graybar Store
     
B-Line (Eaton) - Cooper B-Line Angled Drop, Rod Bracket Kit - SB310AKYZ
+ / - Hover over image to Zoom
Other Views

    Cooper B-Line Angled Drop, Rod Bracket Kit

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB310AKYZ
    SKU: 97170150
    $32.56
    Checking Pricing
         
    Color / Finish:Yellow Zinc
    Fitting Type:Rod Bracket
    Color:Yellow Zinc
    Material Finish:Yellow Zinc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB310AKYZ
    • Color Yellow Zinc
    • UNSPSC 31331202
    • Color / Finish Yellow Zinc
    • Fitting Type Rod Bracket
    • Material Finish Yellow Zinc
    • SKU Spec Sheet
      SB310AKYZ Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Angled drop rod bracket kit , 9/16 inch hole made of yellow zinc.