Bulwark SMT2KH RG M CoolTouchێ Long Sleeve Performance T Shirt, Size M, Khaki | Graybar Store
     
Bulwark - CoolTouchێ Long Sleeve Performance T Shirt, Size M, Khaki - SMT2KH RG M
+ / - Hover over image to Zoom
Other Views

    CoolTouchێ Long Sleeve Performance T Shirt, Size M, Khaki

    Manufacturer: Bulwark
    Manufacturer #: SMT2KH RG M
    SKU: 25798197
    $91.31
    Checking Pricing
         
    Size:M
    Gender:Mens
    Color:Khaki
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SMT2KH RG M
    • Color Khaki
    • Gender Mens
    • Size M
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Full side seam gusset, Rib knit collar, Rib knit cuffs, Raglan sleeves for ease of movement, Tagless brand label and warning label, This flame resistant garment meets the requirements of NFPA 2112.
    Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition.