Bulwark JMJ8NV LN L CoolTouchێ Lined Bomber Jacket, Navy, Size L Tall | Graybar Store
     
Bulwark - CoolTouchێ Lined Bomber Jacket, Navy, Size L Tall - JMJ8NV LN L
+ / - Hover over image to Zoom
Other Views

    CoolTouchێ Lined Bomber Jacket, Navy, Size L Tall

    Manufacturer: Bulwark
    Manufacturer #: JMJ8NV LN L
    SKU: 25797588
    $156.28
    Checking Pricing
         
    Size:L Tall
    Gender:Mens
    Color:Navy
    Lining:Flame resistant 7 oz.
    Closure Type:Zipper/Flap, Concealed snap closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # JMJ8NV LN L
    • Color Navy
    • Gender Mens
    • Size L Tall
    • Closure Type Zipper/Flap, Concealed snap closure
    • Lining Flame resistant 7 oz.
    • Hazard-Risk-Category CAT 3
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Separating, heavy duty, Nomex® taped brass zipper, fully covered with two layer storm flap, concealed snap closure, Two layer stand up collar, Two layer concealed snap cuff, Two large external patch pockets, with snap secured flaps with hand warmers.
    one inside chest pocket, Deep pleated action back, Full tunneled elasticized waistband, Inside zipper guards on all zippers, Accommodates snap on hood HMH2 (sold separately), This flame resistant garment meets the requirements of NFPA 2112, Standard on Fl