Bulwark JMR8NV LN XXL CoolTouchێ Insulated Bomber Jacket, Navy, Size XXL Tall | Graybar Store
     
Bulwark - CoolTouchێ Insulated Bomber Jacket, Navy, Size XXL Tall - JMR8NV LN XXL
+ / - Hover over image to Zoom
Other Views

    CoolTouchێ Insulated Bomber Jacket, Navy, Size XXL Tall

    Manufacturer: Bulwark
    Manufacturer #: JMR8NV LN XXL
    SKU: 25798637
    $297.01
    Checking Pricing
    Items sold in feet or each.
         
    Size:XXL Tall
    Gender:Mens
    Color:Navy
    Lining:100 percent Meta Aramid
    Closure Type:Zipper/Flap, Concealed snap closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # JMR8NV LN XXL
    • Color Navy
    • Gender Mens
    • Size XXL Tall
    • Closure Type Zipper/Flap, Concealed snap closure
    • Lining 100 percent Meta Aramid
    • Hazard-Risk-Category CAT 4
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Bomber jacket with taped brass zipper, fully covered with two layer storm flap, Fully insulated stand up collar, Knit Nomex® storm cuff within hemmed sleeve end, Two large external patch pockets with concealed snap secured flaps with hand warmers.
    One inside chest pocket, Deep pleated action back, Full tunneled elasticized waistband, Inside zipper guards on all zippers, Accommodates snap on hood HMH2NV and HMH2RB (sold separately), This flame resistant garment meets the requirements of NFPA 2112, S