Bulwark JMP8NV LN XL CoolTouchێ Deluxe Parka, Navy, Size XL Tall | Graybar Store
     
Bulwark - CoolTouchێ Deluxe Parka, Navy, Size XL Tall - JMP8NV LN XL
+ / - Hover over image to Zoom
Other Views

    CoolTouchێ Deluxe Parka, Navy, Size XL Tall

    Manufacturer: Bulwark
    Manufacturer #: JMP8NV LN XL
    SKU: 25798627
    $279.23
    Checking Pricing
         
    Size:XL Tall
    Gender:Mens
    Color:Navy
    Lining:100 percent Meta Aramid
    Closure Type:concealed snap closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # JMP8NV LN XL
    • Color Navy
    • Gender Mens
    • Size XL Tall
    • Closure Type concealed snap closure
    • Lining 100 percent Meta Aramid
    • Hazard-Risk-Category CAT 4
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Bomber Jacket is extra heavy duty Nomex®, taped brass zipper, fully covered with insulated storm flap, concealed snap closure, Fully insulated stand up collar, Knit Nomex® storm cuff within hemmed sleeve end with hook and loop suppression tabs.
    Three large external patch pockets with concealed snap (lower pocket with hand warmers) one inside chest pocket, sleeve pocket, Deep pleated action back, Elastic inserts at waist across back, Inside zipper guards on all zippers, Accommodates snap on hood