Bulwark JMP8NV RG XL CoolTouchێ Deluxe Parka, Size XL | Graybar Store
     
Bulwark - CoolTouchێ Deluxe Parka, Size XL - JMP8NV RG XL
+ / - Hover over image to Zoom
Other Views

    CoolTouchێ Deluxe Parka, Size XL

    Manufacturer: Bulwark
    Manufacturer #: JMP8NV RG XL
    SKU: 25798633
    $279.23
    Checking Pricing
         
    Size:XL
    Gender:Mens
    Color:Navy
    Lining:100 percent Meta Aramid
    Closure Type:concealed snap closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # JMP8NV RG XL
    • Color Navy
    • Gender Mens
    • Size XL
    • Closure Type concealed snap closure
    • Lining 100 percent Meta Aramid
    • Hazard-Risk-Category CAT 4
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Bomber Jacket is extra heavy duty Nomex®, taped brass zipper, fully covered with insulated storm flap, concealed snap closure, Fully insulated stand up collar, Knit Nomex® storm cuff within hemmed sleeve end with hook and loop suppression tabs.
    Three large external patch pockets with concealed snap (lower pocket with hand warmers) one inside chest pocket, sleeve pocket, Deep pleated action back, Elastic inserts at waist across back, Inside zipper guards on all zippers, Accommodates snap on hood HMH2NV and HMH2RB (sold separately), This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition.