Bulwark CMD4GY RG 52 CoolTouch® 2 Deluxe Coverall 5.8 oz., Size 52, Grey | Graybar Store
     
Bulwark - CoolTouch® 2 Deluxe Coverall 5.8 oz., Size 52, Grey - CMD4GY RG 52
+ / - Hover over image to Zoom
Other Views

    CoolTouch® 2 Deluxe Coverall 5.8 oz., Size 52, Grey

    Manufacturer: Bulwark
    Manufacturer #: CMD4GY RG 52
    SKU: 25798897
    $144.45
    Checking Pricing
         
    Size:52
    Gender:Mens
    Color:Grey
    Lining:Unlined
    Closure Type:Break away zipper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CMD4GY RG 52
    • Color Grey
    • Gender Mens
    • Size 52
    • Closure Type Break away zipper
    • Lining Unlined
    • Hazard-Risk-Category CAT 1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Two way, concealed, Nomex® taped, brass break away zipper, concealed snap at top of zipper and at neck, One piece, topstitched, lay flat collar.
    Concealed snap closure on cuffs, Elastic waist inserts, Two angled chest pockets with flap that conceals zipper closures, two front swing side pockets, two patch hip pockets with concealed snap closure, left sleeve tool pocket, rule pocket, Deep pleated a