Bulwark CMD4KH RG 52 CoolTouch® 2 Deluxe Coverall 5.8 oz., Size 52, Khaki | Graybar Store
     
Bulwark - CoolTouch® 2 Deluxe Coverall 5.8 oz., Size 52, Khaki - CMD4KH RG 52
+ / - Hover over image to Zoom
Other Views

    CoolTouch® 2 Deluxe Coverall 5.8 oz., Size 52, Khaki

    Manufacturer: Bulwark
    Manufacturer #: CMD4KH RG 52
    SKU: 25797467
    $144.45
    Checking Pricing
         
    Size:52
    Gender:Mens
    Color:Khaki
    Lining:Unlined
    Closure Type:Break away zipper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CMD4KH RG 52
    • Color Khaki
    • Gender Mens
    • Size 52
    • Closure Type Break away zipper
    • Lining Unlined
    • Hazard-Risk-Category CAT 1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This deluxe coverall is made from flame resistant 7 oz. 48% modacrylic,37% lyocell/15% aramid fabric (Grey, Khaki, Red). It also has a one piece, topstitched, lay flat collar, one piece swing action back, and elastic waist insert.