Bulwark CMD4GY RG 48 CoolTouch® 2 Deluxe Coverall 5.8 oz., Size 48, Grey | Graybar Store
     
Bulwark - CoolTouch® 2 Deluxe Coverall 5.8 oz., Size 48, Grey - CMD4GY RG 48
+ / - Hover over image to Zoom
Other Views

    CoolTouch® 2 Deluxe Coverall 5.8 oz., Size 48, Grey

    Manufacturer: Bulwark
    Manufacturer #: CMD4GY RG 48
    SKU: 25798895
    $120.36
    Checking Pricing
         
    Size:48
    Gender:Mens
    Color:Grey
    Lining:Unlined
    Closure Type:Break away zipper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CMD4GY RG 48
    • Color Grey
    • Gender Mens
    • Size 48
    • Closure Type Break away zipper
    • Lining Unlined
    • Hazard-Risk-Category CAT 1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Two way, concealed, Nomex® taped, brass break away zipper, concealed snap at top of zipper and at neck, One piece, topstitched, lay flat collar.
    Concealed snap closure on cuffs, Elastic waist inserts, Two angled chest pockets with flap that conceals zipper closures, two front swing side pockets, two patch hip pockets with concealed snap closure, left sleeve tool pocket, rule pocket, Deep pleated a