Bulwark PMW2NV 50 36U CoolTouch® 2 7 oz. Work Pant, Size 50 x 36U | Graybar Store
Bulwark - CoolTouch® 2 7 oz. Work Pant, Size 50 x 36U - PMW2NV 50 36U
+ / - Hover over image to Zoom
Other Views

    CoolTouch® 2 7 oz. Work Pant, Size 50 x 36U

    Manufacturer: Bulwark
    Manufacturer #: PMW2NV 50 36U
    SKU: 25798541
    Checking Pricing
    Size:50 x 36U
    Closure Type:Interlined waistband with button closure
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PMW2NV 50 36U
    • Color Navy
    • Gender Mens
    • Size 50 x 36U
    • Closure Type Interlined waistband with button closure
    • Inseam unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Interlined waistband with button closure, Two slack style front pockets, two set in hip pockets, left hip with button closure, Women's style has updated fit, This flame resistant garment meets the requirements of NFPA 2112.
    Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition; EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Protective clothing General requirements; and IEC 61482 2:2009, Live working Protective clothing against the thermal hazards of an electric arc.