Bulwark PMW2NV 38 37U CoolTouch® 2 7 oz. Work Pant, Size 38 x 37U | Graybar Store
     
Bulwark - CoolTouch® 2 7 oz. Work Pant, Size 38 x 37U - PMW2NV 38 37U
+ / - Hover over image to Zoom
Other Views

    CoolTouch® 2 7 oz. Work Pant, Size 38 x 37U

    Manufacturer: Bulwark
    Manufacturer #: PMW2NV 38 37U
    SKU: 25798535
    $64.72
    Checking Pricing
         
    Size:38 x 37U
    Inseam:unhemmed
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:Interlined waistband with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PMW2NV 38 37U
    • Color Navy
    • Gender Mens
    • Size 38 x 37U
    • Closure Type Interlined waistband with button closure
    • Inseam unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Interlined waistband with button closure, Two slack style front pockets, two set in hip pockets, left hip with button closure, Women's style has updated fit, This flame resistant garment meets the requirements of NFPA 2112.
    Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition; EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Protective clothing General requirements; and IEC 61482 2:2009, Live working Protective clothing against the thermal hazards of an electric arc.