Bulwark CMBCRB RG 54 CoolTouch® 2 7 oz. Premium Coverall with Reflective Trim, Size 54 | Graybar Store
     
Bulwark - CoolTouch® 2 7 oz. Premium Coverall with Reflective Trim, Size 54 - CMBCRB RG 54
+ / - Hover over image to Zoom
Other Views

    CoolTouch® 2 7 oz. Premium Coverall with Reflective Trim, Size 54

    Manufacturer: Bulwark
    Manufacturer #: CMBCRB RG 54
    SKU: 25797446
    $203.14
    Checking Pricing
         
    Size:54
    Gender:Mens
    Color:Royal-Blue
    Lining:Unlined
    Closure Type:Break away zipper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CMBCRB RG 54
    • Color Royal-Blue
    • Gender Mens
    • Size 54
    • Closure Type Break away zipper
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: