Bulwark CMBCRB LN 52 CoolTouch® 2 7 oz. Premium Coverall with Reflective Trim, Size 52 Tall | Graybar Store
     
Bulwark - CoolTouch® 2 7 oz. Premium Coverall with Reflective Trim, Size 52 Tall - CMBCRB LN 52
+ / - Hover over image to Zoom
Other Views

    CoolTouch® 2 7 oz. Premium Coverall with Reflective Trim, Size 52 Tall

    Manufacturer: Bulwark
    Manufacturer #: CMBCRB LN 52
    SKU: 25798863
    $180.55
    Checking Pricing
         
    Size:52 Tall
    Gender:Mens
    Color:Royal-Blue
    Lining:Unlined
    Closure Type:Break away zipper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CMBCRB LN 52
    • Color Royal-Blue
    • Gender Mens
    • Size 52 Tall
    • Closure Type Break away zipper
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Two way, concealed, Nomex® taped, brass break away zipper, concealed snap at top of zipper and at neck, Mandarin style stand up, two way safety collar.
    Concealed snap closure on sleeve cuff, Elastic waist inserts, Two front swing pockets are topstitched and lined, Two patch chest pockets with flaps and concealed snap closure, Two patch hip pockets have single concealed snap closure, Left sleeve pocket, Deep pleated action back, Side vent openings with snap closure, Rule pocket on right leg, 360 degree visibility with front and back 2 yellow/silver/yellow reflective striping that is CSA compliant.