Bulwark CMBCRB RG 48 CoolTouch® 2 7 oz. Premium Coverall with Reflective Trim, Size 48 | Graybar Store
     
Bulwark - CoolTouch® 2 7 oz. Premium Coverall with Reflective Trim, Size 48 - CMBCRB RG 48
+ / - Hover over image to Zoom
Other Views

    CoolTouch® 2 7 oz. Premium Coverall with Reflective Trim, Size 48

    Manufacturer: Bulwark
    Manufacturer #: CMBCRB RG 48
    SKU: 25797443
    $150.47
    Checking Pricing
         
    Size:48
    Gender:Mens
    Color:Royal-Blue
    Lining:Unlined
    Closure Type:Break away zipper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # CMBCRB RG 48
    • Color Royal-Blue
    • Gender Mens
    • Size 48
    • Closure Type Break away zipper
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: