Bulwark SMD8HV LN XXL CoolTouch® 2 7 oz. Hi Visibility Flame Resistant Uniform Shirt, Size XXL Tall | Graybar Store
     
Bulwark - CoolTouch® 2 7 oz. Hi Visibility Flame Resistant Uniform Shirt, Size XXL Tall - SMD8HV LN XXL
+ / - Hover over image to Zoom
Other Views

    CoolTouch® 2 7 oz. Hi Visibility Flame Resistant Uniform Shirt, Size XXL Tall

    Manufacturer: Bulwark
    Manufacturer #: SMD8HV LN XXL
    SKU: 25798295
    $150.83
    Checking Pricing
         
    Size:XXL Tall
    Gender:Mens
    Color:Yellow/Green
    Lining:Unlined
    Closure Type:Button front closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SMD8HV LN XXL
    • Color Yellow/Green
    • Gender Mens
    • Size XXL Tall
    • Closure Type Button front closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    360 degree visibility with front and back 2 inch flame resistant silver reflective striping that is CSA compliant.
    Banded, topstitched collar, Two chest pockets with concealed gripper closures and sewn in pencil stall, Button front closure, Lined cuff with button closure