Bulwark SMU3LB RG L CoolTouch® 2 7 oz. Dress Uniform Shirt, Size L, Light-Blue | Graybar Store
     
Bulwark - CoolTouch® 2 7 oz. Dress Uniform Shirt, Size L, Light-Blue - SMU3LB RG L
+ / - Hover over image to Zoom
Other Views

    CoolTouch® 2 7 oz. Dress Uniform Shirt, Size L, Light-Blue

    Manufacturer: Bulwark
    Manufacturer #: SMU3LB RG L
    SKU: 25798199
    $69.83
    Checking Pricing
         
    Size:L
    Gender:Women
    Color:Light-Blue
    Lining:Unlined
    Closure Type:Placket front with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SMU3LB RG L
    • Color Light-Blue
    • Gender Women
    • Size L
    • Closure Type Placket front with button closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Banded, topstitched, button down collar, Topstitched cuffs with button closures, Tailored sleeve placket, Full sideseam gusset, Women's style has darts for true women's look and fit, This flame resistant garment meets the requirements of NFPA 2112
    Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition; EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Protective clothing General requirements; and IEC 61482 2:2009, Li