Bulwark SMS2GY LN XXL CoolTouch® 2 7 oz. Concealed Gripper Pocketless Shirt, Size XXL Tall, Grey | Graybar Store
     
Bulwark - CoolTouch® 2 7 oz. Concealed Gripper Pocketless Shirt, Size XXL Tall, Grey - SMS2GY LN XXL
+ / - Hover over image to Zoom
Other Views

    CoolTouch® 2 7 oz. Concealed Gripper Pocketless Shirt, Size XXL Tall, Grey

    Manufacturer: Bulwark
    Manufacturer #: SMS2GY LN XXL
    SKU: 25798317
    $76.73
    Checking Pricing
         
    Size:XXL Tall
    Gender:Mens
    Color:Grey
    Lining:Unlined
    Closure Type:Hem with concealed gripper closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SMS2GY LN XXL
    • Color Grey
    • Gender Mens
    • Size XXL Tall
    • Closure Type Hem with concealed gripper closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin HN - Honduras
    Product Overview:
    Two piece, lined collar, One piece lined cuff with concealed gripper, Hemmed fronts with concealed gripper closure, No pockets