Bulwark SMS2LB RG XXL CoolTouch® 2 7 oz. Concealed Gripper Pocketless Shirt, Size XXL, Light-Blue | Graybar Store
     
Bulwark - CoolTouch® 2 7 oz. Concealed Gripper Pocketless Shirt, Size XXL, Light-Blue - SMS2LB RG XXL
+ / - Hover over image to Zoom
Other Views

    CoolTouch® 2 7 oz. Concealed Gripper Pocketless Shirt, Size XXL, Light-Blue

    Manufacturer: Bulwark
    Manufacturer #: SMS2LB RG XXL
    SKU: 25798179
    $76.73
    Checking Pricing
         
    Size:XXL
    Gender:Mens
    Color:Light-Blue
    Lining:Unlined
    Closure Type:Hem with concealed gripper closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SMS2LB RG XXL
    • Color Light-Blue
    • Gender Mens
    • Size XXL
    • Closure Type Hem with concealed gripper closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin HN - Honduras
    Product Overview:
    Two piece, lined collar, One piece lined cuff with concealed gripper, Hemmed fronts with concealed gripper closure, No pockets