Bulwark SMS2NV RG XL CoolTouch® 2 7 oz. Concealed Gripper Pocketless Shirt, Size XL, Navy | Graybar Store
     
Bulwark - CoolTouch® 2 7 oz. Concealed Gripper Pocketless Shirt, Size XL, Navy - SMS2NV RG XL
+ / - Hover over image to Zoom
Other Views

    CoolTouch® 2 7 oz. Concealed Gripper Pocketless Shirt, Size XL, Navy

    Manufacturer: Bulwark
    Manufacturer #: SMS2NV RG XL
    SKU: 25798188
    $63.93
    Checking Pricing
         
    Size:XL
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:Hem with concealed gripper closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SMS2NV RG XL
    • Color Navy
    • Gender Mens
    • Size XL
    • Closure Type Hem with concealed gripper closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-2
    • ECCN EAR99
    • Country of Origin HN - Honduras
    Product Overview:
    Two piece, lined collar, One piece lined cuff with concealed gripper, Hemmed fronts with concealed gripper closure, No pockets