Bulwark PMU2KH 33 37U CoolTouch® 2 7 oz. Cargo Pocket Pant, Size 33 x 37U, Navy | Graybar Store
     
Bulwark - CoolTouch® 2 7 oz. Cargo Pocket Pant, Size 33 x 37U, Navy - PMU2KH 33 37U
+ / - Hover over image to Zoom
Other Views

    CoolTouch® 2 7 oz. Cargo Pocket Pant, Size 33 x 37U, Navy

    Manufacturer: Bulwark
    Manufacturer #: PMU2KH 33 37U
    SKU: 25798489
    $75.07
    Checking Pricing
         
    Size:33 x 37U
    Inseam:unhemmed
    Gender:Women
    Color:Navy
    Lining:Unlined
    Closure Type:Interlined waistband w/ hook closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PMU2KH 33 37U
    • Color Navy
    • Gender Women
    • Size 33 x 37U
    • Closure Type Interlined waistband w/ hook closure
    • Inseam unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Interlined waistband with hook-and-bar closure, women's style has button closure, Two slack-style front pockets, two set-in hip pockets, left hip with button closure, Two utility pockets: left cargo pocket has two snap closures.