Bulwark PMU2NV 32 37U CoolTouch® 2 7 oz. Cargo Pocket Pant, Size 32 x 37U, Navy | Graybar Store
     
Bulwark - CoolTouch® 2 7 oz. Cargo Pocket Pant, Size 32 x 37U, Navy - PMU2NV 32 37U
+ / - Hover over image to Zoom
Other Views

    CoolTouch® 2 7 oz. Cargo Pocket Pant, Size 32 x 37U, Navy

    Manufacturer: Bulwark
    Manufacturer #: PMU2NV 32 37U
    SKU: 25798505
    $75.07
    Checking Pricing
         
    Size:32 x 37U
    Inseam:unhemmed
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:Interlined waistband w/ hook closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PMU2NV 32 37U
    • Color Navy
    • Gender Mens
    • Size 32 x 37U
    • Closure Type Interlined waistband w/ hook closure
    • Inseam unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Interlined waistband with hook and bar closure, women's style has button closure, Two slack style front pockets, two set in hip pockets, left hip with button closure, Two utility pockets-left cargo pocket has two snap closures.
    Waist sizes 28, 29, 40 50 have 36 unfinished inseams, Waist sizes 30 38 have 37 unfinished inseams, Women's sizes have 34 unfinished inseams, This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition; EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Protective clothing General requirements; and IEC 61482 2:2009, Live working Protective clothing against the thermal hazards of an electric arc