Bulwark PMU3NV 12 34U CoolTouch® 2 7 oz. Cargo Pocket Pant, Size 12 x 34U | Graybar Store
Bulwark - CoolTouch® 2 7 oz. Cargo Pocket Pant, Size 12 x 34U - PMU3NV 12 34U
+ / - Hover over image to Zoom
Other Views

    CoolTouch® 2 7 oz. Cargo Pocket Pant, Size 12 x 34U

    Manufacturer: Bulwark
    Manufacturer #: PMU3NV 12 34U
    SKU: 25797785
    Checking Pricing
    Size:12 x 34U
    Closure Type:button closure
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PMU3NV 12 34U
    • Color Navy
    • Gender Women
    • Size 12 x 34U
    • Closure Type button closure
    • Inseam unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT 2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Interlined waistband with hook and bar closure, women's style has button closure, Two slack style front pockets, two set in hip pockets, left hip with button closure, Two utility pockets-left cargo pocket has two snap closures.
    Waist sizes 28, 29, 40 50 have 36 unfinished inseams, Waist sizes 30 38 have 37 unfinished inseams, Women's sizes have 34 unfinished inseams, This flame resistant garment meets the requirements of NFPA 2112, Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition; EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Protective clothing General requirements; and IEC 61482 2:2009, Live working Protective clothing against the thermal hazards of an electric arc