Bulwark PMW4KH 32 37U CoolTouch® 2 5.8 oz. Work Pant, Size 32 x 37U, Khaki | Graybar Store
     
Bulwark - CoolTouch® 2 5.8 oz. Work Pant, Size 32 x 37U, Khaki - PMW4KH 32 37U
+ / - Hover over image to Zoom
Other Views

    CoolTouch® 2 5.8 oz. Work Pant, Size 32 x 37U, Khaki

    Manufacturer: Bulwark
    Manufacturer #: PMW4KH 32 37U
    SKU: 25797795
    $63.87
    Checking Pricing
         
    Size:32 x 37U
    Inseam:unhemmed
    Gender:Mens
    Color:Khaki
    Lining:Unlined
    Closure Type:Interlined waistband with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PMW4KH 32 37U
    • Color Khaki
    • Gender Mens
    • Size 32 x 37U
    • Closure Type Interlined waistband with button closure
    • Inseam unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT 1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Interlined-waistband-with-button-closure,-Two-slack-style-front-pockets,-two-set-in-hip-pockets,-left-hip-with-button-closure