Bulwark PMW4NV 28 36U CoolTouch® 2 5.8 oz. Work Pant, Size 28 x 36U, Navy | Graybar Store
     
Bulwark - CoolTouch® 2 5.8 oz. Work Pant, Size 28 x 36U, Navy - PMW4NV 28 36U
+ / - Hover over image to Zoom
Other Views

    CoolTouch® 2 5.8 oz. Work Pant, Size 28 x 36U, Navy

    Manufacturer: Bulwark
    Manufacturer #: PMW4NV 28 36U
    SKU: 25797805
    $63.87
    Checking Pricing
         
    Size:28 x 36U
    Inseam:unhemmed
    Gender:Mens
    Color:Navy
    Lining:Unlined
    Closure Type:Interlined waistband with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # PMW4NV 28 36U
    • Color Navy
    • Gender Mens
    • Size 28 x 36U
    • Closure Type Interlined waistband with button closure
    • Inseam unhemmed
    • Lining Unlined
    • Hazard-Risk-Category CAT 1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    One piece waistband with button closure, Five jean style pockets, Two needle felled seam construction, Autoclaved, All sizes have 37 unfinished inseams, This flame resistant garment meets the requirements of NFPA 2112.
    Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition.