Bulwark SMU4GY LN XXL CoolTouch® 2 5.8 oz. Uniform Shirt, Size XXL Tall, Grey | Graybar Store
     
Bulwark - CoolTouch® 2 5.8 oz. Uniform Shirt, Size XXL Tall, Grey - SMU4GY LN XXL
+ / - Hover over image to Zoom
Other Views

    CoolTouch® 2 5.8 oz. Uniform Shirt, Size XXL Tall, Grey

    Manufacturer: Bulwark
    Manufacturer #: SMU4GY LN XXL
    SKU: 25798213
    $83.79
    Checking Pricing
         
    Size:XXL Tall
    Gender:Mens
    Color:Grey
    Lining:Unlined
    Closure Type:Placket front with button closure
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # SMU4GY LN XXL
    • Color Grey
    • Gender Mens
    • Size XXL Tall
    • Closure Type Placket front with button closure
    • Lining Unlined
    • Hazard-Risk-Category CAT-1
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Banded, topstitched collar, Topstitched cuffs with button closures, Tailored sleeve placket, Full sideseam gusset.
    This flame resistant garment meets the requirements of NFPA 2112 Standard on Flame Resistant Garments for Protection of Industrial Personnel Against Flash Fire, 2012 Edition.