Bulwark L3775D 22R 36U Cool Touch® 2 Flame Resistant Cargo Pants, Size 22 x 36U | Graybar Store
     
Bulwark - Cool Touch® 2 Flame Resistant Cargo Pants, Size 22 x 36U - L3775D 22R 36U
+ / - Hover over image to Zoom
Other Views

    Cool Touch® 2 Flame Resistant Cargo Pants, Size 22 x 36U

    Manufacturer: Bulwark
    Manufacturer #: L3775D 22R 36U
    SKU: 25797634
    $62.99
    Checking Pricing
         
    Size:22 x 36U
    Gender:Mens
    Color:Navy
    Lining:Unlined
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bulwark
    • Manufacturer # L3775D 22R 36U
    • Color Navy
    • Gender Mens
    • Size 22 x 36U
    • Lining Unlined
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Innerlined waistband w/ hook and eye closure,Two slack style front pockets,Two set in hip pockets, left hip w/ button closure, left side seam cargo pocket and right leg side seam cell phone pocket. Size 22 x 36U