Square D (Schneider Electric) 9001BW241 CONTROL STATION 600VAC 5A T-B | Graybar Store
Square D (Schneider Electric) - CONTROL STATION 600VAC 5A T-B - 9001BW241
+ / - Hover over image to Zoom
Other Views

    CONTROL STATION 600VAC 5A T-B

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001BW241
    SKU: 88246859
    $422.14
    Checking Pricing
         
    Voltage Rating:600
    Amperage Rating:5
    Legend:START/STOP Lockout on Stop
    Additional Features:Watertight/Dusttight NEMA 4
    Contact Operation:1NO/1NC
    No. of Buttons:2
    Interface:Momentary Pushbuttons
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001BW241
    • UNSPSC 39121565
    • Additional Features Watertight/Dusttight NEMA 4
    • Amperage Rating 5
    • Contact Operation 1NO/1NC
    • Legend START/STOP Lockout on Stop
    Product Overview:
    Control station momentary 1NO/1NC with 2 surface mount NEMA 4 START/STOP lockout on stop legend pushbuttons.