Square D (Schneider Electric) CA2KN223F7 Control Relay | Graybar Store
Square D (Schneider Electric) - Control Relay - CA2KN223F7
+ / - Hover over image to Zoom
Other Views

    Control Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: CA2KN223F7
    SKU: 25416883
    $46.52
    Checking Pricing
         
    Contact Operation:2NO/2NC
    Coil Voltage:110 V AC
    Amperage Rating:10 A
    Termination:Spring
    Additional Features:Screws in Open Ready-To-Tighten Position
    Size:A600; Q600
    Time Cycle:10000 hr
    Voltage Rating:690 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # CA2KN223F7
    • Size A600; Q600
    • Termination Spring
    • UNSPSC 39122331
    • Additional Features Screws in Open Ready-To-Tighten Position
    • Amperage Rating 10 A
    • Coil Voltage 110 V AC
    • Contact Operation 2NO/2NC
    • Time Cycle 10000 hr
    • Voltage Rating 690 V
    • SKU Spec Sheet
      CA2KN223F7 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    TeSys™ Control Relay, Voltage Rating: 690 V, Amperage Rating: 10 A, Spring Termination, Coil Voltage: 110 V AC