Air King AS50MBG Contractor Pack, Advantage Series Exhaust Fan, 50 CFM, 3.0 Sones | Graybar Store
     
Air King - Contractor Pack, Advantage Series Exhaust Fan, 50 CFM, 3.0 Sones - AS50MBG
+ / - Hover over image to Zoom
Other Views

    Contractor Pack, Advantage Series Exhaust Fan, 50 CFM, 3.0 Sones

    Manufacturer: Air King
    Manufacturer #: AS50MBG
    SKU: 22058726
    $12.11
    Checking Pricing
         
    CFM:50
    Use With:AS50 Economical Exhaust Fans
    Sones:3.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Air King
    • Manufacturer # AS50MBG
    • UNSPSC 40101604
    • CFM 50
    • Sones 3.0
    Product Overview:
    Exhaust Fan, Size 7-1/4 Inch L x 7-1/4 Inch W x 3-3/4 Inch H, CFM 50, Amps 0.57A, Ceiling/Wall Mount