Panduit PSL-KT-CONA Contractor Lockout Kit | Graybar Store
     
Panduit - Contractor Lockout Kit - PSL-KT-CONA
+ / - Hover over image to Zoom
Other Views

    Contractor Lockout Kit

    Manufacturer: Panduit
    Manufacturer #: PSL-KT-CONA
    SKU: 97114085
    $386.85
    Checking Pricing
         
    Color:Red
    Product Includes:(1) Screwdriver, (1) PSL-KT Carrying Case 5.0 x 3.5 x 11.0 in (127 mm x 89 mm x 279 mm), (6)
    Package Quantity:1 Each
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PSL-KT-CONA
    • Color Red
    • UNSPSC 31162800
    • Package Quantity 1 Each
    • Product Includes (1) Screwdriver, (1) PSL-KT Carrying Case 5.0 x 3.5 x 11.0 in (127 mm x 89 mm x 279 mm), (6)
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Contractor Lockout Kit, Package Quantity: 1 Each, Red
    Contractor Lockout Kit: (1) Screwdriver (1) PSL-KT carrying case - 5.0" x 3.5" x 11.0" (127 x 89 x 279mm)(6) PSL-8 red non-conductive padlocks (1) PSL-1A lockout hasp - 1.0" (25mm) jaw diameter (1) PSL-MLD multiple lockout dev