Columbia Lighting Contemporary Architectural Troffer, LED, 120/277V | Graybar Store
     
Columbia Lighting - Contemporary Architectural Troffer, LED, 120/277V
+ / - Hover over image to Zoom
Other Views

    Contemporary Architectural Troffer, LED, 120/277V

    Manufacturer: Columbia Lighting
         

    LCAT provides both design and value with an architectural appearance, LED technology to reduce maintenance it is offered with a wide range of options for classrooms, offices, retail and health care applications.

    • Manufacturer Columbia Lighting
    • Voltage 120/277V
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Color
    Color Temperature (Kelvin)
    Lumens
    Fixture Size (feet)
    Lamp Watts
    Lumen Output
    Additional Options
    Additional Features
    Price
    LCAT22-35MLG-EDU
    25782550
    0 to 10V
    White
    4000 K
    3259 Lumens
    2 x 2 ft
    Call for Pricing
    SKU
    25782550
    Voltage Rating
    0 to 10V
    Color
    White
    Color Temperature (Kelvin)
    4000 K
    Lumens
    3259 Lumens
    Fixture Size (feet)
    2 x 2 ft
    Lamp Watts
    Lumen Output
    Additional Options
    Additional Features
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LCAT24-35MLG-EDU
    25782548
    0 to 10V
    White
    3500 K
    4788 Lumens
    2 x 2 ft
    Call for Pricing
    SKU
    25782548
    Voltage Rating
    0 to 10V
    Color
    White
    Color Temperature (Kelvin)
    3500 K
    Lumens
    4788 Lumens
    Fixture Size (feet)
    2 x 2 ft
    Lamp Watts
    Lumen Output
    Additional Options
    Additional Features
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LCAT24-40MLG-EDU
    25782549
    $149.56 / EA
    SKU
    25782549
    Voltage Rating
    Color
    Color Temperature (Kelvin)
    Lumens
    Fixture Size (feet)
    Lamp Watts
    Lumen Output
    Additional Options
    Additional Features
    $149.56 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LCAT24-35LWG-EDU
    25782546
    Matte White
    3500
    2x4
    36W
    4268 to 4861 lm
    0-10V Dimming Control
    5 Years Warranty
    Call for Pricing
    SKU
    25782546
    Voltage Rating
    Color
    Matte White
    Color Temperature (Kelvin)
    3500
    Lumens
    Fixture Size (feet)
    2x4
    Lamp Watts
    36W
    Lumen Output
    4268 to 4861 lm
    Additional Options
    0-10V Dimming Control
    Additional Features
    5 Years Warranty
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LCAT24-40LWG-EDU
    25782547
    Call for Pricing
    SKU
    25782547
    Voltage Rating
    Color
    Color Temperature (Kelvin)
    Lumens
    Fixture Size (feet)
    Lamp Watts
    Lumen Output
    Additional Options
    Additional Features
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    LCAT22-40MLG-EDU
    25782551
    Call for Pricing
    SKU
    25782551
    Voltage Rating
    Color
    Color Temperature (Kelvin)
    Lumens
    Fixture Size (feet)
    Lamp Watts
    Lumen Output
    Additional Options
    Additional Features
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock